Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED BacklitLCD LgFormatMonit

  • Mfr # 49XE4P-M

  • Zoro # G122806907


product price: $5,166.99
/ea
Free Shipping & Returns

Key Features

UL Listed
Yes
Scan Format
1080p
USB
Yes
Maximum LED Life
5.7 Year
Height
25.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49XE4P-M
Zoro #
G122806907
UPC #
195174138564
Country of Origin
Korea, Republic of

Dimensions

Height
25.8"
Width
45.4"
Depth(6)
3.5"
Viewable Screen Size
49"
Screen Size
49"
Color Depth
10-bit

Details

UL Listed
Yes
Scan Format
1080p
USB
Yes
Maximum LED Life
5.7 Year
Wireless LAN
Yes
Brightness
4000 Nit
Maximum Operating Humidity
100%
Number of HDMI Inputs
2
Bezel Color
Black
Panel Technology
In-plane Switching (IPS-M+) Technology
Backlight Technology
Direct LED
Maximum Operating Temperature
122°F (50°C)
Dynamic Contrast Ratio
500,000:1
Ethernet
Yes
Minimum Operating Temperature
-22°F (-30°C)
Orientation
Landscape/Portrait
Color Gamut
67%
DisplayPort
Yes
Impact Protection (IK) Rating
IK10
Aspect Ratio
16:9
Number of Network (RJ-45) Ports
2
Package Contents
Digital Signage DisplayRemote ControllerManual(EIG, IG)Regulation BookPhone to RS232C GenderHDMI CablePOWER CABLEBatteryScrews
Indoor/Outdoor
Outdoor
Item
Digital Signage Display
Native Contrast Ratio
1,300:1
Bluetooth
Yes
Maximum Heat Generation
1440.2 kJ
Operation Hours
24-Hours/7 Days
Display Resolution
1920 x 1080
Number of Screens
1
HDCP Version
2.2
Ingress Protection (IP) Rating
IP56
Response Time
8 ms
HDMI
Yes
Number of USB 2.0 Ports
2
Operating System
webOS 6.1
Minimum Operating Humidity
5%

Description

Input:HDMI (2, HDCP 2.2), DP (HDCP 2.2), RS-232C (4 pin Phone Jack), RJ45 (LAN)(2, (Lan , HDbaseT)), USB 2.0 Type A (2), Output: External Speaker (L/R, 10 W + 10 W), RS-232C, RJ45 (LAN), Internal Memory (eMMC, 16GB), Wi-Fi/BT (Built-in), Temperature Sensor, Auto Brightness Sensor, Pixel Sensor, Current Sensor, BLU Sensor, Humidity Sensor, Acceleration (Gyro) Sensor, Power Indicator, FAN (Built-in), webOS 6.1, Local Contents Scheduling, Group Manager, USB Plug & Play, Fail Over, Booting Logo Image, No Signal Image, RS-232C Sync, Local Network Sync, Backlight Sync, PIP, PBP (2), Video Tag (4), Play via URL, Screen Rotation, External Input Rotation, Gapless Playback, Tile Mode Setting (Max. 15 15), Setting Data Cloning, SNMP, ISM Method, Auto Set ID, Status Mailing, Control Manager, Smart Energy Saving, PM Mode, Wake on LAN, Network Ready, BEACON, HDMI-CEC, SI Server Setting, webRTC, Pro:Idiom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.