Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED BacklitLCDLgFormatMonit

  • Mfr # 55XE4P-M

  • Zoro # G022806847


product price: $7,332.99
/ea
Free Shipping & Returns

Key Features

Native Contrast Ratio
1,000:1
Maximum Operating Temperature
122°F (50°C)
Impact Protection (IK) Rating
IK10
Maximum Heat Generation
1440.2 kJ
Maximum Operating Humidity
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55XE4P-M
Zoro #
G022806847
UPC #
195174138557
Country of Origin
Korea, Republic of

Dimensions

Screen Size
55"
Width
50.9"
Depth(6)
3.5"
Viewable Screen Size
55"
Height
29"
Color Depth
10-bit

Details

Native Contrast Ratio
1,000:1
Maximum Operating Temperature
122°F (50°C)
Impact Protection (IK) Rating
IK10
Maximum Heat Generation
1440.2 kJ
Maximum Operating Humidity
100%
Number of USB 2.0 Ports
2
Minimum Operating Temperature
-22°F (-30°C)
Minimum Operating Humidity
5%
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS-M+) Technology
USB
Yes
Operation Hours
24-Hours/7 Days
Brightness
4000 Nit
Number of HDMI Inputs
2
Backlight Technology
Direct LED
Wireless LAN
Yes
HDCP Version
2.2
Ingress Protection (IP) Rating
IP56
Display Resolution
1920 x 1080
Bluetooth
Yes
HDMI
Yes
Scan Format
1080p
Ethernet
Yes
Operating System
webOS 6.1
Maximum LED Life
5.7 Year
DisplayPort
Yes
UL Listed
Yes
Indoor/Outdoor
Outdoor
Color Gamut
72%
Item
Digital Signage Display
Package Contents
Digital Signage DisplayRemote ControllerManual(EIG, IG)Regulation BookPhone to RS232C GenderHDMI CablePOWER CABLEBatteryScrews
Bezel Color
Black
Response Time
8 ms
Dynamic Contrast Ratio
500,000:1
Number of Screens
1
Number of Network (RJ-45) Ports
2
Orientation
Landscape/Portrait

Description

Input:HDMI (2, HDCP 2.2), DP (HDCP 2.2), RS-232C (4 pin Phone Jack), RJ45 (LAN)(2, (Lan , HDbaseT)), USB 2.0 Type A (2), Output: External Speaker (L/R, 10 W + 10 W), RS-232C, RJ45 (LAN), Internal Memory (eMMC, 16GB), Wi-Fi/BT (Built-in), Temperature Sensor, Auto Brightness Sensor, Pixel Sensor, Current Sensor, BLU Sensor, Humidity Sensor, Acceleration (Gyro) Sensor, Power Indicator, FAN (Built-in), webOS 6.1, Local Contents Scheduling, Group Manager, USB Plug & Play, Fail Over, Booting Logo Image, No Signal Image, RS-232C Sync, Local Network Sync, Backlight Sync, PIP, PBP (2), Video Tag (4), Play via URL, Screen Rotation, External Input Rotation, Gapless Playback, Tile Mode Setting (Max. 15 15), Setting Data Cloning, SNMP, ISM Method, Auto Set ID, Status Mailing, Control Manager, Smart Energy Saving, PM Mode, Wake on LAN, Network Ready, BEACON, HDMI-CEC, SI Server Setting, webRTC, Pro:Idiom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.