Zoro Homepage

LED monitor, 4K, 27in, HDR

  • Mfr # 27BN85UN-B

  • Zoro # G615680694


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Width
24.1 in
Screen Refresh Rate
350 Hz
Depth
1.8 in
Height
14.3 in
Screen Size
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27BN85UN-B
Zoro #
G615680694
UPC #
195174038949
Country of Origin
Switzerland

Dimensions

Width
24.1 in
Depth
1.8 in
Height
14.3 in
Screen Size
27 in
Height with Stand
22.30 in
Width with Stand
24.10 in
Max. Adjustable Height
4.30 in
Depth with Stand
9.10 in

Details

Screen Refresh Rate
350 Hz
Max. Resolution
3840 x 2160
Speakers
Yes
Built-in Devices
USB Hub
Stand Type
Detachable
Mounting
Wall Mount
Item
LCD Monitor
Panel Technology
In-plane Switching (IPS) Technology
Max. Power Consumption
175 W
Color
Textured Black
Stand Color
Black Texture
Vertical Viewing Angle
178°
Number of USB Type-C Ports
1
Number of Speakers
2
Brightness
350 Nit
USB Type-C
Yes
Aspect Ratio
16:9
Stand Adjustments
Pivot, Tilt, Height
VESA Mount Compatible
Yes
Operating Power Consumption (Energy Star)
25.20 W
Features
Bezel-less Design, Maxx Audio, Smart Energy Saving, Flicker-free, True Color Pro, Dual Controller, OnScreen Control, Dynamic Action Sync, Black Stabilizer Technology, Color Calibration, HDR10, Super Resolution+, Reading Mode, VESA DisplayHDR 400, Color Weakness Mode, High Dynamic Range (HDR), One Click Mount, Hardware Calibration
Screen Mode
4K UHD
Headphone
Yes
Number of DisplayPorts
1
Voltage
120V to 230V
Number of HDMI Inputs
2
HDCP Supported
Yes
Native Contrast Ratio
1,000:1
Green Environmental Attribute
Energy Star; Energy-related Products Directive (ErP), Environmentally Friendly
Pivot
Yes
DisplayPort Version
1.4
Number of USB Ports
5
Standards
EPA 8.0
HDMI
Yes
Horizontal Viewing Angle
178°
DisplayPort
Yes
Number of HDMI Ports
2
Response Time Details
5ms GTG
Number of USB 3.0 Downstream Ports
2
Contrast Ratio
1,000:1
Includes
Power Cord & Adapter (Black/1.5m), HDMI Cable (White/1.5m), Calibration Report
VESA Mount Standard
100 x 100
HDMI Version
2
Backlight Technology
LED
Number of Screens
1
Operating Power Consumption
210 W
Pixel Pitch
0.15540 mm x 0.15540 mm
Assembled/Unassembled
Unassembled
Tilt Angle
-5° to 15°
Stand Included
Yes
Color Supported
1.07 Billion Colors
Tearing Prevention Technology
FreeSync

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.