Zoro Homepage

LFD 32in1366 x 768 HD

  • Mfr # 32LN340CBUD

  • Zoro # G412433042


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Width
29.1 in
Height
17.4 in
Depth
3.3 in
Bezel Width (Right)
0.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32LN340CBUD
Zoro #
G412433042
UPC #
195174046845
Country of Origin
Mexico

Dimensions

Screen Size
32 in
Width
29.1 in
Height
17.4 in
Depth
3.3 in
Bezel Width (Right)
0.74 in
Bezel Width (Left)
0.74 in
Bezel Width (Bottom)
0.85 in
Bezel Width (Top)
0.74 in
Bezel Width
0.85 in (B) x 0.74 in (T/L/R)

Description

LFD 321366 x 768 HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.