Zoro Homepage

LG 24 All in One Thin Client

  • Mfr # 24CQ650I6N

  • Zoro # G415316793


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Height
15.1 in
Number of HDMI Ports
1
Width
21.8 in
Standard Memory
4 GB
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CQ650I6N
Zoro #
G415316793
UPC #
195174052327
Country of Origin
Mexico

Dimensions

Height
15.1 in
Width
21.8 in
Depth
9.4 in
Screen Size
23.8 in

Description

Intel Chip - 4 GB RAM DDR4 SDRAM - DDR4-2933/PC4-23400 - 16 GB Flash - Intel - Gigabit Ethernet - IGEL OS - 23.8 Full HD - 1920 x 1080 - In-plane Switching IPS Technology - IEEE 802.11ax - Bluetooth 5.1 - HDMI - DisplayPort - Network RJ-45 - 7 Total USB Ports - 2 USB 2.0 Ports - USB Type-C

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.