Zoro Homepage
This item is Discontinued.
Lg LG 32" Class 720p Smart HD TV 32LM570BPUA

LG 32" Class 720p Smart HD TV (Discontinued)

  • Mfr # 32LM570BPUA
  • Zoro # G1407486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32LM570BPUA
Zoro #
G1407486
UPC #
719192629509
Country of Origin
Mexico

Dimensions

Width
29.1"
Depth
3.3"
Height
17.4"

Details

Features
Noise Reduction, Active HDR, HDR10, Hybrid Log Gamma, High Dynamic Range (HDR), App Store, Progressive Scan, RF Antenna Input, Audio Return Channel (ARC), Resolution Upscaler, Screen Mirroring
Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV
Operating System
WebOS
Input Voltage
120 V AC

Description

Quad Core Processor Active HDR Google Home and Alexa Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.