Zoro Homepage
This item is Discontinued.
Lg LG 65" Class 4K Smart OLED TV w/ AI ThinQ, OLED65CXPUA OLED65CXPUA

LG 65" Class 4K Smart OLED TV w/ AI ThinQ, OLED65CXPUA (Discontinued)

  • Mfr # OLED65CXPUA
  • Zoro # G1407468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLED65CXPUA
Zoro #
G1407468
UPC #
719192637092
Country of Origin
Mexico

Dimensions

Height
32.7"
Width
57"
Depth
1.8"

Details

Aspect Ratio
1899-12-30
Speakers
Yes
Features
App Store, Hybrid Log Gamma, Pixel Level Dimming, Sport Mode, HDR10, Noise Reduction, Gallery Mode, ThinQ AI, Dolby Vision, True Color Accuracy, Ultra Luminance Pro, Film Mode, Sound Sync, Audio Return Channel (ARC), IP Control, High Dynamic Range (HDR), 4K Upscaling, Web Browser
Operating System
WebOS
Product Type
Smart OLED TV
Wireless LAN Standard
IEEE 802.11ac
Input Voltage
120 V AC
Number of USB Ports
3
Battery Included
Yes

Description

Self-lighting OLED: Perfect Black, Intense Color, Infinite Contrast α9 Gen 3 AI Processor 4K with AI Picture Pro/Sound Pro Dolby Vision IQ and Dolby Atmos webOS + ThinQ AI w/ Magic Remote Gaming: G-SYNC Compatible, FreeSync, VRR, ALLM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.