This item is Discontinued.

Lg Lg 65In 1080P 400Nit 18X7 Cml Taa Oled Wallpaper Moving Images Only Mo 65EJ5E-B

This item is Discontinued.

Lg

Lg 65In 1080P 400Nit 18X7 Cml Taa Oled Wallpaper Moving Images Only Mo (Discontinued)

Mfr # 65EJ5E-B
Zoro # G1779431
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65EJ5E-B
Zoro #
G1779431
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
65"
Width
56.9"
Height
32.4"
Depth
0.2"

Details

HD Resolution
1080p
Brightness
400 Nit
Color
Black
Product Type
Digital Signage Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.