This item is Discontinued.

Lg LG 75UR340C9UD 75" LED-LCD TV - 4K UHDTV - LED Backlight - 3840 x 2160 Resolution 75UR340C9UD

LG 75UR340C9UD 75" LED-LCD TV - 4K UHDTV - LED Backlight - 3840 x 2160 Resolution (Discontinued)

  • Mfr # 75UR340C9UD
  • Zoro # G413750360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75UR340C9UD
Zoro #
G413750360
UPC #
195174023761
Country of Origin
Mexico

Dimensions

Width
66.06" (1678 mm)
Depth
2.4 in
Height
37.95" (964 mm)
Viewable Screen Size
75"
Screen Size Class
75 in
Width with Stand
66.06"
Depth with Stand
14.25"
Height with Stand
40.43"
Screen Size
75"
Depth(6)
2.36" (60 mm)

Details

Item
LED-LCD TV
Standard Refresh Rate
60 Hz
Scan Format
2160p
Ethernet
Yes
Total Number of HDMI Ports
3
Maximum Resolution
3840 x 2160
HDMI
Yes
Aspect Ratio
16:9
Backlight Technology
Direct LED
Features
Miracast Technology, Welcome Screen, Smart Energy Saving, Lock Mode, Kensington Lock, Motion Eye Care, Sound Sync, USB Cloning, Wake on LAN (WOL), Hotel Mode, Auto Power Off, Remote Jack Pack (RJP)
Video Signal Standard
4K UHDTV
USB
Yes
RMS Output Power
10 W
Response Time
8 ms
HD Resolution
Yes
Native Contrast Ratio
1,200:1
Operating System
webOS 6.0
Analog Tuner
SECAM, NTSC, PAL
Speakers
Yes
Digital Audio Output
Yes
Dynamic Contrast Ratio
1,000,000:1
Number of Speakers
2
VESA Mount Standard
400 x 400
Number of Digital Audio Optical Output
1
Input Frequency
50 Hz, 60 Hz
Maximum Operating Power Consumption
228 W
Standby Power Consumption
0.5 W
Bluetooth
Yes
Brightness
330 Nit
VESA Mount Compatible
Yes
Number of HDMI Inputs
1
Digital Tuner
ClearQAM, ATSC
Number of Network (RJ-45) Ports
1
HDMI Version
HDMI 1.4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.