Zoro Homepage

LG Blu Ray Writer Internal

  • Mfr # BU40N

  • Zoro # G715232212


product price: $120.99
/ea
Sold in multiples of 40 for $4,839.60
Free Shipping & Returns

Key Features

Width
5 in
Height
0.4 in
Depth
5 in
Standards
TUV
Drive Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU40N
Zoro #
G715232212
UPC #
696552157417
Country of Origin
Malaysia

Dimensions

Width
5 in
Height
0.4 in
Depth
5 in

Details

Item
Blu-ray Writer
Standards
TUV
Drive Interface
SATA
Max. CD Rewrite Speed
16x
Green Environmental Attribute
Environmentally Friendly
Media Layer Supported
Quad-layer
Max. CD Read Speed
24x
Max. DVD Write Speed
8x
Max. DVD Read Speed
8x
Max. BD Write Speed
6x
Max. DVD Rewrite Speed
8x
Max. CD Write Speed
24x
Max. BD Rewrite Speed
2x
Drive Type
Internal
Max. BD Read Speed
6x

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.