This item is Discontinued.

Lg LG Electronics 23.8 in. 5ms Anti-Glare IPS Full HD D-Sub HDMI Displayport Monitor, Matte Black 24BP450Y-I

This item is Discontinued.

Lg

LG Electronics 23.8 in. 5ms Anti-Glare IPS Full HD D-Sub HDMI Displayport Monitor, Matte Black (Discontinued)

Mfr # 24BP450Y-I
Zoro # G514708277
UPC # 195174038468
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24BP450Y-I
Zoro #
G514708277
UPC #
195174038468
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.3"
Height
19.9"
Depth
9.8"
Depth with Stand
9.82 in
Screen Size Class
24"
Viewable Screen Size
23.8"
Height with Stand
19.92 in
Width with Stand
21.26 in
Maximum Adjustable Height
5.12"
Height with Stand Down
2.80"

Details

Max. Resolution
1920 x 1080
Speakers
No
Standards
TAA Compliant
Features
Variable Picture Mode, Black Stabilizer Technology, Crosshair, Dynamic Action Sync, Flicker-free, Super Resolution+
Color
Black
Includes
Adapter, Power Cord 1.5m, HDMI Cable 1.8m
Native Contrast Ratio
1,000:1
Number of Screens
1
Number of DisplayPorts
1
Backlight Technology
Direct LED
Package Contents
24BP450Y-I 24 in TAA IPS FHD Monitor with Adjustable Stand & Wall Mountable, Adapter, Power Cord 1.5m, HDMI Cable 1.8m
DisplayPort
Yes
Aspect Ratio
16:9
HDMI
Yes
VESA Mount Standard
75 x 75
Response Time
5 ms
Horizontal Viewing Angle
178°
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
Screen Mode
Full HD
Mount Type
Wall Mountable
Panel Technology
In-plane Switching (IPS) Technology
Brightness
250 Nit
Stand Adjustments
Tilt, Height, Pivot, Swivel
Response Time Details
5 ms GTG
Vertical Viewing Angle
178°
Color Supported
16.7 Million Colors
VGA
Yes
Environmentally Friendly
Yes
Operating Power Consumption
24 W
VESA Mount Compatible
Yes
Tearing Prevention Technology
FreeSync
Pixel Pitch
0.27450 mm x 0.27460 mm
HDCP Supported
Yes
Mounting
Wall
Green Environmental Attribute
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze); Environmentally Friendly
Item
LCD Monitor
Tilt Angle
-5° to 35°
Color Gamut
72% NTSC (CIE 1931)
Screen Surface
Anti-glare
Frequency
60 Hz, 50 Hz
Certifications & Standards
CE (Regulatory), FCC (Regulatory)
Swivel Angle
0° to 355°
Input Voltage
120V to 230V
DisplayPort In
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.