This item is Discontinued.

Lg LG gram 15ZT90R-G.AX34U1 15" Notebook - 8 GB - 256 GB SSD - In-plane Switching (IPS) Technology 15ZT90R-G.AX34U1

This item is Discontinued.

Lg

LG gram 15ZT90R-G.AX34U1 15" Notebook - 8 GB - 256 GB SSD - In-plane Switching (IPS) Technology (Discontinued)

Mfr # 15ZT90R-G.AX34U1
Zoro # G614884314
UPC # 195174088074
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15ZT90R-G.AX34U1
Zoro #
G614884314
UPC #
195174088074
Country of Origin
China

Dimensions

Screen Size
15 in

Details

Total Installed System Memory
8 GB
Total Solid State Drive Capacity
256 GB
Charger Included
Yes
Features
Anti-glare Screen
Package Contents
gram 15ZT90R-G.AX34U1 Notebook, Standard Battery, AC Adapter
Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
System Memory Technology
DDR SDRAM
Item
Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.