Zoro Homepage
This item is Discontinued.
Lg LG HOSPSTRC02 Hospitality Remote Control HOSPSTRC02

LG HOSPSTRC02 Hospitality Remote Control (Discontinued)

  • Mfr # HOSPSTRC02
  • Zoro # G804087303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOSPSTRC02
Zoro #
G804087303
UPC #
719192917828
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Specifications
  • Device Type: Remote control
  • Connectivity Technology: Infrared
  • Supported Devices: LCD TV
  • Features: Multi IR function
  • Designed for: LG 32LX340H, 40LX340H, 43LX340H, 49LX340H, 55LX340H
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.