LG Washer Door Boot Turbo Gasket/Seal
- Mfr # AGM30030702
- Zoro # G414022435
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Length
27.9921in
Height
7.2834in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGM30030702
- Zoro #
- G414022435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 27.9921in
- Height
- 7.2834in
Description
The LG AGM30030702 VICTOR2 TN TURBO GASKET+RING is an ideal choice for homeowners who need reliable gasket and ring protection for their appliances. This set includes everything you need to complete a comprehensive seal, including a turbo gasket, sealing ring, and installation manual. The gasket is made of durable stainless steel that won't corrode or rust, while the ring is designed to be compatible with most household appliances. Additionally, this set's advanced design allows it to function at higher temperatures than cheaper models; making it optimal for use in high-pressure environments. With its sleek design and top-of-the-line materials, the LG AGM30030702 VICTOR2 TN TURBO GASKET+RING is an excellent addition to any home. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.