Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LGTHINCLIENTBOXIGELPRE-INSTALLED, INTELCELERONQUADCORE, 4GBDDR, 16GBEMMC, DP, USB2.0,

  • Mfr # CQ600I-6N

  • Zoro # G916106329


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
2
Wireless LAN
Yes
Microprocessor
Celeron
Number of Speakers
1
Height
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ600I-6N
Zoro #
G916106329
UPC #
195174052181
Country of Origin
Mexico

Dimensions

Height
8.2 in
Width
3.3 in

Details

Number of DisplayPorts
2
Wireless LAN
Yes
Microprocessor
Celeron
Item
Thin Client
Number of Speakers
1
Trusted Platform Module (TPM) Type
Hardware
Standard Memory
4 GB
Maximum Turbo Speed
2.90 GHz
Headphone/Microphone Combo Port
Yes
Network (RJ-45)
Yes
USB Type-C Detail
1 x USB Type-C In
Ethernet Technology
Gigabit Ethernet
Features
Wake-on-LAN (WoL)
Screen Resolution Supported
3840x2160@60Hz
Number of USB 2.0 Ports
2
VESA Mount Compatible
Yes
Memory Standard
DDR4 SDRAM
Processor Speed
2 GHz
Wireless LAN Standard
IEEE 802.11ax
Processor Core
Quad-core (4 Core)
Total Number of USB Ports
7
USB Type-C
Yes
Bluetooth
Yes
Bluetooth Standard
Bluetooth 5.1
DisplayPort
Yes
Graphics Memory Accessibility
Shared
Number of Network (RJ-45) Ports
1
Built-in Devices
Speaker
Drive Type
Flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.