Shop LG
See all product information
Create Account
Microwave Charcoal Filter, 5230W1A003A
Mfr # 5230W1A003A
Zoro # G314022337
product price:Â
$
24.65
/ea
Key Features
Length
2.6in
Height
0.75in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5230W1A003A
- Zoro #
- G314022337
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.6in
- Height
- 0.75in
Description
LG Electronics Sears Kenmore Amana Microwave Oven CHARCOAL FILTER 5230W1A003A