Shop LG
See all product information
Create Account
Microwave Halogen Lamp Light Bulb
Mfr # 6912A40002E
Zoro # G114022643
product price:Â
$
12.89
/ea
Key Features
Height
2.3622in
Length
3.622in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6912A40002E
- Zoro #
- G114022643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.3622in
- Length
- 3.622in
Description
This genuine LG 6912A40002E Microwave Halogen Lamp Light Bulb will keep your microwave looking and working like new. This is an OEM replacement light bulb that is designed to replace the old bulbs in a wide range of LG microwaves. It emits a bright, clear light to provide reliable cooking and reheating results. It also compiles with UL requirements to ensure quality, safety and performance. It's an important part of everyday microwave use and provides an attractive light source to enhance your kitchen environment. Give yourself complete peace of mind with this replacement part. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!