Microwave Locker Holder Assembly
- Mfr # 3501W1A019S
- Zoro # G412979298
product price:Â
$
31.59
/ea
Key Features
Length
2.2in
Height
1.6in
Fits Brand
LG, Kenmore
For Use With
Microwave Parts|Microwave Oven Combo Parts|Range Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3501W1A019S
- Zoro #
- G412979298
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.2in
- Height
- 1.6in
Details
- Fits Brand
- LG, Kenmore
- For Use With
- Microwave Parts|Microwave Oven Combo Parts|Range Parts
- Item
- Microwave Locker Holder Assembly
Description
Discover the essential fastener for your LG microwave with this quality holder assembly. Designed specifically for LG appliances, this part ensures a perfect fit and reliable performance, making it a crucial component for maintaining your microwave's functionality. Whether you're completing a repair or a rebuild, this fastener promises durability and strength, enabling your appliance to operate as intended. With its high-quality construction, you can trust that this assembly will stand the test of time while seamlessly integrating into your microwave design. Maintain or replace your existing component with confidence, knowing you’re investing in a dependable part from a reputable brand in home electronics. Maintain your appliance's efficiency today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.