Shop LG
See all product information
Create Account
Microwave Oven Door Micro Switch
- Mfr # 6600W1K001D
- Zoro # G112986695
product price:Â
$
20.15
/ea
Key Features
Height
0.45in
Length
0.65in
For Use With
Microwave Parts|Range Parts|Oven Parts|Microwave Oven Combo Parts
Fits Brand
LG, Kenmore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6600W1K001D
- Zoro #
- G112986695
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.45in
- Length
- 0.65in
Details
- For Use With
- Microwave Parts|Range Parts|Oven Parts|Microwave Oven Combo Parts
- Fits Brand
- LG, Kenmore
- Item
- Microwave Oven Door Micro Switch
Description
Ensure your LG microwave oven operates flawlessly with the 6600W1K001D micro switch, designed specifically for LG models. This high-quality switch is an essential component that controls the door mechanism, ensuring safety and efficiency during use. With its reliable construction and precise engineering, this part guarantees optimal performance while prolonging the life of your appliance. Easy to install, it provides a direct replacement for worn-out or faulty switches, minimizing downtime in your kitchen. Trust LG Electronics for exceptional quality and compatibility, making this micro switch an indispensable addition to your oven parts inventory. Keep your cooking experience seamless and worry-free with this essential component.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.