Shop LG
See all product information
Create Account
Microwave Oven Humidity Sensor
- Mfr # 6501W1A013A
- Zoro # G612986348
product price:Â
$
58.15
/ea
Key Features
Length
4.0944in
Height
0.5118in
For Use With
Microwave Parts|Range Parts|Microwave Oven Combo Parts|Oven Parts
Fits Brand
LG, Kenmore, Amana, Jenn-Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6501W1A013A
- Zoro #
- G612986348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.0944in
- Height
- 0.5118in
Details
- For Use With
- Microwave Parts|Range Parts|Microwave Oven Combo Parts|Oven Parts
- Fits Brand
- LG, Kenmore, Amana, Jenn-Air
- Item
- Microwave Oven Humidity Sensor
Description
Maintain your microwave oven's performance with this high-quality humidity sensor from LG Electronics. Designed specifically for compatibility with LG appliances, this part plays a crucial role in ensuring optimal cooking conditions. The advanced sensor and thermistor work together to monitor and adjust humidity levels, promoting even cooking and preventing overcooking or undercooking of your meals. Crafted for durability and precision, this humidity sensor is an essential component for anyone looking to maintain their LG microwave’s functionality. By replacing worn-out parts with this reliable sensor, you'll improve the efficiency of your cooking process, making meal preparation a breeze. Ensure your microwave operates at its best with this essential replacement part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.