Microwave Oven Micro Door Switch
- Mfr # 6600W1K001C
- Zoro # G412986654
product price:Â
$
12.29
/ea
Key Features
Height
0.45in
Length
0.65in
For Use With
Range Parts|Microwave Parts|Microwave Oven Combo Parts|Oven Parts
Fits Brand
LG, Kenmore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6600W1K001C
- Zoro #
- G412986654
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range Parts|Microwave Parts|Microwave Oven Combo Parts|Oven Parts
- Item
- Microwave Oven Micro Door Switch
- Fits Brand
- LG, Kenmore
Dimensions
- Height
- 0.45in
- Length
- 0.65in
Description
Maintain the functionality of your LG microwave with this high-quality door switch, designed specifically for seamless compatibility with LG ovens. This essential component ensures that your appliance operates safely and efficiently, allowing for consistent cooking and heating performance. Crafted by LG Electronics, this durable part meets strict quality standards, providing reliability you can trust. The switch plays a vital role in detecting the position of the microwave door, ensuring that it functions only when securely closed. Easy to install, this part will help maintain your oven's optimal performance, prolonging its lifespan while minimizing the risk of operational issues. Whether you're replacing a worn component or performing maintenance, this switch is an ideal solution for keeping your kitchen running smoothly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.