Microwave Oven MOUNTING PLATE BRACKET
- Mfr # 3300W0A045A
- Zoro # G514022557
product price:Â
$
20.55
/ea
Key Features
Height
0.5905in
Length
27.9133in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3300W0A045A
- Zoro #
- G514022557
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.5905in
- Length
- 27.9133in
Description
LG Electronics Sears Kenmore Microwave Oven MOUNTING PLATE BRACKET 3300W0A045A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.