Shop LG
See all product information
Create Account
Microwave Oven TURNTABLE TRAY Support / ROTATING RING ASSY
- Mfr # 5889W2A014D
- Zoro # G914022829
product price:Â
$
13.49
/ea
Key Features
Length
8.15in
Height
1.05in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5889W2A014D
- Zoro #
- G914022829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8.15in
- Height
- 1.05in
Description
This is a genuine OEM item made by LG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.