Zoro Homepage

MONITOR, 1920X1080, IPS, HDMI

  • Mfr # 24BP450Y-I

  • Zoro # G814876157


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.3 in
Speakers
No
Height
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24BP450Y-I
Zoro #
G814876157
UPC #
195174038468
Country of Origin
Mexico

Dimensions

Screen Size
24 in
Width
21.3 in
Height
14.8 in
Depth
2.2 in
Height with Stand
19.92 in
Width with Stand
21.26 in
Depth with Stand
9.82 in
Screen Size Class
24 in
Viewable Screen Size
23.8 in

Details

Max. Resolution
1920 x 1080
Speakers
No
Package Contents
24BP450Y-I 24 in TAA IPS FHD Monitor with Adjustable Stand & Wall Mountable, Adapter, Power Cord 1.5m, HDMI Cable 1.8m
Environmentally Friendly
Yes
Screen Mode
Full HD
HDMI
Yes
Operating Power Consumption
22 W
Stand Adjustments
Height, Tilt, Pivot, Swivel
Brightness
250 Nit
Native Contrast Ratio
1,000:1
Features
DynaMic Action Sync Technology, Reading Mode, Black Stabilizer Technology, Flicker-free, Split Screen, Anti-glare, Super+ Resolution Technology, Game Mode, Smart Energy Saving, OnScreen Control
VESA Mount Compatible
Yes
Pixel Pitch
10.8 mil
Number of Screens
1
Backlight Technology
Direct LED
Panel Technology
In-plane Switching (IPS) Technology
VGA
Yes
VESA Mount Standard
75 x 75
Aspect Ratio
0.6729
Horizontal Viewing Angle
178°
HDCP Supported
Yes
Response Time
5 ms
Response Time Details
5ms GTG (Fast)
Mount Type
Wall Mountable
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
Color Supported
16.7 Million Colors
Tearing Prevention Technology
FreeSync
DisplayPort
Yes
Number of DisplayPorts
1
Vertical Viewing Angle
178°
Item
LCD Monitor
Includes
Adapter, Power Cord 1.5m, HDMI Cable 1.8m
Color
Black
Mounting
Wall
Green Environmental Attribute
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze); Environmentally Friendly
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.