Zoro Homepage

Multi-Touch UHD Digital Display, 86"

  • Mfr # 86TR3DK-B

  • Zoro # G000422823


product price: $5,583.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Screen Size
86 in
Display Type
LED
HDMI Inputs
3
Height
45 5/8 in
Width
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86TR3DK-B
Zoro #
G000422823
UPC #
-
Country of Origin
China

Dimensions

Screen Size
86 in
Height
45 5/8 in
Width
77 in
Hard Drive Size
16 GB
Depth
3 3/8 in
Overall Height
45 5/8 in
Overall Depth
3 3/8 in
Cord Length
9 4/5 ft
Overall Width
77 in
Diagonal Screen Size
86 in

Details

Display Type
LED
HDMI Inputs
3
Item
Interactive Display
Composite Inputs
0
Language Options
English, French, Spanish
Media Card Slot
Yes
Touchscreen Compatibility
Yes
Coaxial Cable Inputs
0
Operating System
Android, Linux, Mac, Windows 10, Windows 7, Windows 8, Windows XP
Sleep/Alarm Timer
No
Maximum Number of Users
20
Multifunction
Yes
Includes
(2) Writing Pen, 10 ft HDMI Cable, 16.5 ft USB Cable
Remote Control Type
Infared
Component Video Inputs
0
Audio Outputs
1
Aspect Ratio
16:9
S-Video Inputs
0
For Use With Mfr. Model Number
Not tested
PC Inputs
1
Energy Star Compliant
No
Special Features
Annotation Upgrade, Built-in OPS Slot, Enhance Security Settings, Approved for Google's Compatibility Test Suite, Web Browser
Microprocessor
ARM A73 + A53
Vertical Resolution
2160p
Contrast Ratio
1,100:1
Screen Refresh Rate
120 Hz
USB Slot
5
Ram Capacity
3 GB
Max. Resolution
3840 x 2160
Digital Cable Ready
No
Product Type
Interactive Video Monitor
VESA Pattern
800x600
Total Number of Inputs
13
Audio Output Type
HDMI
Display Screen Type
LED
Number of Coaxial Cable Inputs
0
Number of Component Video Inputs
0
Digital Memory Capacity
16 GB
Total Number of Audio Outputs
1
Resolution
2160p
Number of HDMI Inputs
3
Features
Embedded Writing Software
Includes Remote Control
Yes
Brightness
330 nit
Input Type
USB, HDMI, S-Video Input
Number of USB Inputs
7
Maximum Screen Pixel Resolution
3,840 x 2,160
Number of Composite Inputs
0
Number of S-Video Inputs
1
Weight
147.7 lb
Number of Speakers
1
Standards
CE, FCC Class A
Backlight Technology
LED
Scan Format
2160p
Touchscreen
Yes
Operation Hours
16-Hours/ 7 Days
Wireless LAN
Yes
HDMI
Yes
Number of Screens
1
Serial
Yes
Display Resolution
3840 x 2160
Operating Voltage
100-240V AC
Voltage
100-240V AC

Description

Interactive Display, Brightness 330 nit, Contrast Ratio 1,100:1, Diagonal Screen Size 86 in, Display Screen Type LED, Features Embedded Writing Software, Includes (2) Writing Pen, 10 ft HDMI Cable, 16.5 ft USB Cable, Input Type USB, HDMI, S-Video Input, Total Number of Inputs 13, Maximum Screen Pixel Resolution 3,840 x 2,160, Overall Depth 3 3/8 in, Overall Height 45 5/8 in, Overall Width 77 in, Product Type Interactive Video Monitor, Screen Refresh Rate 120 Hz, Resolution 2160p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.