PCB Power Assembly
- Mfr # EBR84839801
- Zoro # G612978312
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Height
2.0866in
Length
5.7086in
For Use With
Range Parts
Fits Brand
LG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EBR84839801
- Zoro #
- G612978312
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.0866in
- Length
- 5.7086in
Details
- Item
- Range Power PCB Assembly
- For Use With
- Range Parts
- Fits Brand
- LG
Description
Maintain the performance of your LG range with this essential power PCB assembly. Designed specifically for LG appliances, this high-quality circuit board ensures reliable functionality, providing effective timer control and overlay features for your cooking needs. This durable component has been engineered to meet the stringent standards set by LG Electronics, guaranteeing optimal compatibility and operation. Ideal for troubleshooting common issues, replacing the PCB assembly can significantly extend the lifespan of your range. Whether you're a seasoned DIYer or a homeowner looking to maintain your appliance, this part is a crucial investment. Experience uninterrupted cooking with this reliable replacement part, designed to keep your kitchen running smoothly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.