Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Computer Monitor

  • Mfr # 17MT70.ASDU

  • Zoro # G422807017


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Type-C Ports
2
Screen Mode
WQXGA
Depth
0.4"
Width
14.9"
Product Type
LCD Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17MT70.ASDU
Zoro #
G422807017
UPC #
195174059838
Country of Origin
China

Dimensions

Depth
0.4"
Width
14.9"
Viewable Screen Size
17"
Height
10.4"
Screen Size Class
17"

Details

Total Number of USB Type-C Ports
2
Screen Mode
WQXGA
Product Type
LCD Monitor
DisplayPort
Yes
Thunderbolt 4
Yes
Native Contrast Ratio
1,200:1
Speakers
Yes
Thunderbolt
Yes
Color
Black, Silver
Number of USB Ports
2
Mini HDMI
Yes
Standard Refresh Rate
60 Hz
Color Gamut
99% DCI-P3
Number of Speakers
2
USB Type-C
Yes
Brightness
350 Nit
Total Number of Mini HDMI Ports
1
Max. Resolution
2560 x 1600
Panel Technology
In-plane Switching (IPS) Technology
USB
Yes
Package Contents
17" gram +view Portable Monitor with USB Type-C, Built-In SpeakersProtective Sleeve
Number of USB Type-C 3.2 Gen 1 Ports
2
Features
Anti-glare, Portable, Power Indicator, Dual-screen Display, Wide Viewing Angle
Aspect Ratio
16:10
Number of Screens
1

Description

17 LG GRAM PLUS VIEW DISPLAY, WQXGA 2560 X 1900, IPS NON TOUCH, ANTI-GLARE NON OS, 350NIT (TYP.), 1200:1 CONTRAST RATE (TYP.) USB TYPE-C, MINI HDMI, SLEEVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.