Power Control Board PCB Assembly
- Mfr # EBR80327001
- Zoro # G312988536
product price:Â
$
93.59
/ea
Key Features
Length
3.6614in
Height
3.0314in
For Use With
Range Parts|Oven Parts
Fits Brand
LG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EBR80327001
- Zoro #
- G312988536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.6614in
- Height
- 3.0314in
Details
- For Use With
- Range Parts|Oven Parts
- Item
- Power Control Board Assembly (PCB)
- Fits Brand
- LG
Description
Power Control Board (PCB Assembly) works with some LG models of Ranges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.