Power Control Board PCB Assembly
- Mfr # EBR80595407
- Zoro # G612989059
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Length
8.8976in
Height
2.1653in
For Use With
Range Parts
Fits Brand
LG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EBR80595407
- Zoro #
- G612989059
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8.8976in
- Height
- 2.1653in
Details
- Item
- Power Control Board
- For Use With
- Range Parts
- Fits Brand
- LG
Description
This is a genuine OEM item made by LG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.