PROBEAM 5000 LUMENS 4K UHD LASER PROJECTOR, VERT/HOR LENS SHIFT, 1.6X ZOOM, WEBOS-SIGNAGE 6.0

  • Mfr # BU50RG

  • Zoro # G816440370


product price:  $4,379.99
/ea
Free Shipping & Returns

Key Features

Height
6.1"
Bluetooth
Yes
Wireless Capability
Miracast Wi-Fi
Throw Type
Standard Throw
IP Control
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BU50RG
Zoro #
G816440370
UPC #
195174000000
Country of Origin
Korea, Republic of

Dimensions

Height
6.1"
Width
14.6"
Depth
11.4"
Minimum Diagonal Image Size
40"
Maximum Diagonal Image Size
25 ft

Details

Bluetooth
Yes
Wireless Capability
Miracast Wi-Fi
Throw Type
Standard Throw
IP Control
Yes
USB Playback
Yes
Speaker Included
Yes
Audio Line Out
Yes
Speaker Output Power
10 W
Standard Mode Brightness
5000 lm
Contrast Ratio
3,000,000:1
Wireless LAN
Yes
HDMI Inputs
Yes
Power Supply
100 V AC ~ 240 V AC
Speaker Output Mode
Stereo
Power Supply Input Voltage Range
100V - 240V
Number of HDMI Ports
2
HDCP Supported
Yes
Projection Method
Ceiling, Front, Rear
Network (RJ-45)
Yes
Optical Zoom
1.6x
USB Standard
USB 2.0
Lens Shift
-20%/+20% - Horizontal, 50% ~ 50% - Vertical Offset
USB
Yes
Built-in OS
webOS 6.0 (Signage)
Mount Type
Ceiling Mountable
Standby Power Consumption
500 mW
Operating Power Consumption
400 W
HD Resolution
Yes
HDCP Version
2.2
HDMI Detail
HDMI In (x2) 2.0 HDCP 2.2
Throw Ratio
1.3 to 2.08
Speakers
2
Normal Mode Lamp Life
20000 Hour
Lamp Type
Laser
Aspect Ratio
16:6, 16:9, 4:3, 16:10, 21:9
USB Connector Type
2 x Type-A
Standard Memory
8 GB
HDMI Version
HDMI 2.0
Features
LG One:Quick Share, Crestron RoomView, Horizontal/Vertical Image Flip, HDMI ARC Support, Picture-by-Picture, TruMotion, HDMI Simplink (CEC), Color Adjustment, Advanced Edge Adjustment, Gamma Adjustment, Picture-in-Picture, 25-Point Warping
Input Voltage
120 V AC - 230 V AC
Item
DLP Projector
Number of USB Ports
2
Audio Outputs
1
Number of Network (RJ-45) Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.