PROBEAM 6000 LUMENS WUXGA LASER PROJECTOR, VERT/HOR LENS SHIFT, 1.6X ZOOM, WEBOS-SIGNAGE 6.0

  • Mfr # BF60RG

  • Zoro # G722606648


product price:  $3,599.99
/ea
Free Shipping & Returns

Key Features

Throw Ratio
1.3 to 2.08
USB Standard
USB 2.0
USB Connector Type
2 x Type-A
Contrast Ratio
3,000,000:1
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF60RG
Zoro #
G722606648
UPC #
195174073551
Country of Origin
Korea, Republic of

Dimensions

Height
6.1"
Minimum Diagonal Image Size
40"
Depth
11.4"
Width
14.6"
Maximum Diagonal Image Size
25 ft

Details

Throw Ratio
1.3 to 2.08
USB Standard
USB 2.0
USB Connector Type
2 x Type-A
Contrast Ratio
3,000,000:1
Number of Network (RJ-45) Ports
1
Aspect Ratio
16:6, 21:9, 4:3, 16:10, 16:9
HDMI Inputs
Yes
Speaker Included
Yes
Speaker Output Power
10 W
HDMI Version
HDMI 2.0
Speakers
2
Audio Line Out
Yes
Network (RJ-45)
Yes
Normal Mode Lamp Life
20000 Hour
HDMI Detail
HDMI In (x2) 2.0 HDCP 2.2
Item
DLP Projector
Built-in OS
webOS 6.0 (Signage)
IP Control
Yes
Input Voltage
120 V AC - 230 V AC
Power Supply
100 V AC ~ 240 V AC
HDCP Version
2.2
Lens Shift
50% ~ 50% - Vertical Offset, -20%/+20% - Horizontal
Number of USB Ports
2
USB
Yes
HDCP Supported
Yes
Lamp Type
Laser
Power Supply Input Voltage Range
100V - 240V
Standard Mode Brightness
6000 lm
HD Resolution
Yes
Optical Zoom
1.6x
Standby Power Consumption
500 mW
USB Playback
Yes
Features
25-Point Warping, Crestron RoomView, HDMI ARC Support, LG One:Quick Share, Picture-in-Picture, Horizontal/Vertical Image Flip, Color Adjustment, HDMI Simplink (CEC), Picture-by-Picture, Gamma Adjustment, Advanced Edge Adjustment, TruMotion
Wireless Capability
Miracast Wi-Fi
Bluetooth
Yes
Projection Method
Ceiling, Rear, Front
Wireless LAN
Yes
Operating Power Consumption
460 W
Mount Type
Ceiling Mountable
Standard Memory
8 GB
Speaker Output Mode
Stereo
Number of HDMI Ports
2
Audio Outputs
1
Throw Type
Standard Throw

Description

PROBEAM BF60RG 6000 LUMENS WUXGA LASER PROJECTOR, VERT/HOR LENS SHIFT, 1.6X ZOOM, WEBOS-SIGNAGE 6.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.