ProBeam BU70QGA 7000 lumens 4K UHD laser projector, webOS 6.0 Signage platform, 21:9, 16:9, HDMI, D

  • Mfr # BU70QGT

  • Zoro # G721708060


product price:  $6,123.99
/ea
Free Shipping & Returns

Key Features

Contrast Ratio
3,000,000:1
Built-in OS
webOS 6.0 (Signage)
Depth
6.3"
Network (RJ-45)
Yes
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BU70QGT
Zoro #
G721708060
UPC #
195174110591
Country of Origin
Korea, Republic of

Dimensions

Depth
6.3"
Minimum Diagonal Image Size
40"
Width
22.4"
Maximum Diagonal Image Size
25 ft
Height
14.2"

Details

Contrast Ratio
3,000,000:1
Built-in OS
webOS 6.0 (Signage)
Network (RJ-45)
Yes
Bluetooth
Yes
Standard Mode Brightness
7000 lm
DisplayPort
Yes
Throw Type
Standard Throw
HD Resolution
Yes
Speaker Included
Yes
Speakers
2
HDMI Detail
HDMI Out (x1), HDMI In (x3) 2.0
Number of HDMI Ports
1
Aspect Ratio
0.6729166667
IP Control
Yes
Operating Power Consumption
500 W
Throw Ratio
1.53 to 2.45
HDMI Version
HDMI 2.0
Number of DisplayPorts
1
Standby Power Consumption
500 mW
Lamp Type
Laser
Number of USB Ports
2
USB Connector Type
2 x Type-A
Optical Zoom
1.6x
HDMI Inputs
Yes
Wireless LAN
Yes
Lens Shift
-28%/+28% - Horizontal, +60%/-33% Vertical (Motorized)
Features
Picture-in-Picture, 25-Point Warping, LG One:Quick Share, Edge Blending, Picture-by-Picture, Crestron RoomView, Advanced Edge Adjustment
Item
Laser Projector
USB Playback
Yes
Audio Line In
Yes
Speaker Output Power
5 W
USB Standard
USB 2.0
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.