Shop LG
See all product information
Create Account
Range Convection Motor, AC Fan
Mfr # EAU62343001
Zoro # G014022729
product price:Â $99.99
/eaKey Features
Height
3.937in
Length
5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAU62343001
- Zoro #
- G014022729
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.937in
- Length
- 5in
Description
Convention Fan Motor for some models of LG electric and gas oven range stoves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.