Shop LG
See all product information
Create Account
Range Oven Radiant Surface Element, Heater
- Mfr # MEE62385201
- Zoro # G814022882
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Length
15.1181in
Height
2.5196in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEE62385201
- Zoro #
- G814022882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15.1181in
- Height
- 2.5196in
Description
Radiant surface element heater for some models of LG range oven stoves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.