Shop LG
See all product information
Create Account
Range Oven Standard Shelf Rack
- Mfr # MHL63411403
- Zoro # G412984766
product price:Â
$
59.55
/ea
Key Features
Length
24.2519in
Height
3.4645in
Fits Brand
LG, Kenmore
For Use With
Range Parts|Oven Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHL63411403
- Zoro #
- G412984766
- UPC #
- -
- Country of Origin
- United States
- Item
- Oven Range Standard Shelf Rack
- Fits Brand
- LG, Kenmore
- For Use With
- Range Parts|Oven Parts
Dimensions
- Length
- 24.2519in
- Height
- 3.4645in
Description
Maintain your cooking experience with this premium standard shelf rack designed specifically for LG oven ranges. Crafted by LG Electronics, this durable shelf provides a reliable solution for baking and roasting, ensuring even heat distribution for your culinary creations. It is compatible with various LG oven models, making it an essential replacement part for maintaining optimal oven performance. Whether you're preparing a family meal or hosting a gathering, this shelf rack enables you to maximize space and efficiency, allowing you to use multiple levels in your oven. Elevate your baking and broiling capabilities with a product that seamlessly integrates into your appliance. Invest in your kitchen today by upgrading with this quality oven part, ensuring your meals turn out perfectly every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.