Shop LG
See all product information
Create Account
Range Stove Oven Heater Sheath
- Mfr # MEE36592904
- Zoro # G412983189
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Length
23.0314in
Height
4.4094in
For Use With
Range Parts
Fits Brand
LG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEE36592904
- Zoro #
- G412983189
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range Parts
- Fits Brand
- LG
- Item
- Oven Range Heater Sheath Assembly
Dimensions
- Length
- 23.0314in
- Height
- 4.4094in
Description
Maintain your cooking experience with the high-quality heating element designed for LG ovens. This reliable part ensures even and consistent heating, essential for perfecting your culinary creations. Crafted by LG Electronics, the component boasts durability and efficiency, making it an ideal replacement for your appliance. Whether you're baking, roasting, or broiling, this heating element works effectively to deliver optimal temperature performance, helping you achieve delicious results every time. Engineered specifically for compatibility with LG ovens, the installation process is straightforward, allowing you to get back to cooking in no time. Maintain your oven's functionality with this essential appliance part, ensuring your meals are cooked to perfection. Order now to keep your kitchen running smoothly!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.