Shop LG
See all product information
Create Account
Refrigerator Air Cleaner Filter Assembly
- Mfr # ADQ73214408
- Zoro # G314022832
product price:Â
$
34.99
/ea
Key Features
Length
3.0314in
Height
0.3543in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADQ73214408
- Zoro #
- G314022832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.0314in
- Height
- 0.3543in
Description
This ADQ73214408 LG Refrigerator Air Cleaner Filter Assembly works with some LG models of Refrigerators.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.