Shop LG
See all product information
Create Account
Refrigerator DC Evaporator Fan Motor
- Mfr # EAU61524007
- Zoro # G714023033
product price:Â
$
73.69
/ea
Key Features
Height
3.4251in
Length
5.8661in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAU61524007
- Zoro #
- G714023033
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.4251in
- Length
- 5.8661in
Description
LG Sears Kenmore Refrigerator DC Evaporator Fan Motor EAU61524007. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.