Refrigerator DEFROST SENSOR CONTROLLER ASSY
- Mfr # 6615JB2005H
- Zoro # G514022717
product price:Â
$
24.75
/ea
Key Features
Length
3.55in
Height
0.85in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6615JB2005H
- Zoro #
- G514022717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.55in
- Height
- 0.85in
Description
This is a genuine OEM item made by LG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.