Shop LG
See all product information
Create Account
Refrigerator Dispenser Motor, EAU59551204
Mfr # EAU59551204
Zoro # G014022965
product price:Â
$
65.49
/ea
Key Features
Height
1.5in
Length
2.2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAU59551204
- Zoro #
- G014022965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.5in
- Length
- 2.2in
Description
LG Electronic Sears Kenmore Refrigerator Dispenser Motor EAU59551204. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.