Shop LG
See all product information
Create Account
Refrigerator Display Cover Assembly
- Mfr # ACQ88651527
- Zoro # G512978733
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Length
10.9055in
Height
4.7244in
For Use With
Refrigerator Parts
Fits Brand
LG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACQ88651527
- Zoro #
- G512978733
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10.9055in
- Height
- 4.7244in
Details
- Item
- Refrigerator Display Cover Assembly
- For Use With
- Refrigerator Parts
- Fits Brand
- LG
Description
Maintain the performance and aesthetics of your LG refrigerator with this expertly crafted display cover assembly. Designed specifically for LG appliances, this durable cap functions as an essential protective layer, ensuring your refrigerator not only operates efficiently but also maintains a sleek, polished appearance. Constructed from high-quality materials, the assembly promises longevity and resilience against everyday wear and tear. Ideal for replacing worn or damaged covers, it seamlessly integrates with your appliance, restoring both functionality and style. Whether you’re a DIY enthusiast or a professional technician, the straightforward installation process makes upgrading your refrigerator a breeze. Trust in LG Electronics to provide the reliable parts needed to keep your kitchen running smoothly. Elevate your refrigerator's performance with this essential component today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.