Refrigerator Door Hinge Bushing
- Mfr # 4984JJ3003A
- Zoro # G614022709
product price:Â
$
10.95
/ea
Key Features
Length
0.5in
Height
0.65in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4984JJ3003A
- Zoro #
- G614022709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.5in
- Height
- 0.65in
Description
LG Electronic Sears Kenmore Refrigerator Door Hinge Bushing 4984JJ3003A. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.