Shop LG
See all product information
Create Account
Refrigerator DOOR SEAL GASKET
- Mfr # MDS64172918
- Zoro # G312982305
product price:Â
$
87.59
/ea
Key Features
Length
37.4015in
Height
1.5354in
Fits Brand
LG, Kenmore
For Use With
Refrigerator Parts|Freezer Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDS64172918
- Zoro #
- G312982305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 37.4015in
- Height
- 1.5354in
Details
- Fits Brand
- LG, Kenmore
- Item
- Refrigerator Door Seal Gasket
- For Use With
- Refrigerator Parts|Freezer Parts
Description
Maintain the efficiency of your LG refrigerator with this high-quality door seal gasket. Designed specifically for LG models, this durable gasket ensures a snug fit, preventing cold air from escaping and helping to maintain optimal temperature levels within your appliance. A worn or damaged door seal can lead to increased energy consumption and spoilage of food, making timely replacement essential. This product is a genuine replacement part, ensuring compatibility and reliability for your refrigerator. Easy to install, this gasket offers long-lasting performance, making it a perfect choice for maintaining your appliance. Keep your refrigerator running smoothly and efficiently with this essential seal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.