Shop LG
See all product information
Create Account
Refrigerator Door Shelf Basket Bin
Mfr # AAP73871501
Zoro # G412987781
product price:Â
$
34.59
/ea
Key Features
Height
4.4094in
Length
20.1968in
For Use With
Refrigerator Parts|Freezer Parts
Fits Brand
LG, Kenmore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAP73871501
- Zoro #
- G412987781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.4094in
- Length
- 20.1968in
Details
- For Use With
- Refrigerator Parts|Freezer Parts
- Fits Brand
- LG, Kenmore
- Item
- Refrigerator Door Shelf Bin
Description
AAP73871501 is an original equipment manufactured (OEM) part. Maximize your refrigerator storage with the high-quality door shelf bin designed for LG appliances. Crafted by LG Electronics, this shelf bin is specifically engineered to fit a variety of LG refrigerator models, ensuring compatibility and a perfect fit. Whether you need to organize condiments, beverages, or dairy products, this durable shelf provides ample space and support for your essential items. With its robust construction, it's designed to withstand the daily wear and tear of your kitchen environment. Installing this replacement part is straightforward, bringing new life to your refrigerator's organization. Elevate your kitchen's efficiency and keep your food items easily accessible with this essential refrigerator accessory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.