Shop LG
See all product information
Create Account
Refrigerator Electric Capacitor
Mfr # 0CZZJB2014G
Zoro # G912978623
product price:Â
$
44.45
/ea
Key Features
Height
1.3in
Length
1.75in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0CZZJB2014G
- Zoro #
- G912978623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.3in
- Length
- 1.75in
Description
LG Electronics Sears Kenmore Refrigerator Electric Capacitor 0CZZJB2014G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.