Shop LG
See all product information
Create Account
Refrigerator Electronic Control Board Defrost Temperature Thermistor Controller Sensor Assembly
Mfr # 6615JB2005R
Zoro # G214022543
product price:Â
$
41.49
/ea
Key Features
Height
1.496in
Length
11.8897in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6615JB2005R
- Zoro #
- G214022543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.496in
- Length
- 11.8897in
Description
Refrigerator electronic control board defrost temperature controller sensor assembly for some models of LG fridges.