Shop LG
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Refrigerator Evaporator Assembly
- Mfr # ADL74760901
- Zoro # G114022827
product price:Â
$
547.99
/ea
Key Features
Length
36.58in
Height
3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADL74760901
- Zoro #
- G114022827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 36.58in
- Height
- 3in
Description
This is a genuine OEM item made by LG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.