Shop LG
See all product information
Create Account
Refrigerator Evaporator Fan Motor
- Mfr # 4681JB1027N
- Zoro # G812981747
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Length
3.05in
Height
2.6in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4681JB1027N
- Zoro #
- G812981747
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.05in
- Height
- 2.6in
Description
Evaporator fan motor works with some LG models of fridges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.