Refrigerator Freezer Handle Assembly
- Mfr # AED37133163
- Zoro # G012984425
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Length
26.0236in
Height
5in
For Use With
Refrigerator Parts
Fits Brand
LG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AED37133163
- Zoro #
- G012984425
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Freezer Handle Assembly
- Fits Brand
- LG
Dimensions
- Length
- 26.0236in
- Height
- 5in
Description
Maintain the functionality of your LG refrigerator with this replacement handle assembly, specifically designed for seamless compatibility with LG appliances. Engineered by LG Electronics, this high-quality handle is ideal for restoring your refrigerator and ensuring smooth operation. Constructed to withstand daily use, the durable design of this handle assembly guarantees a reliable grip, making it easier to open and close your freezer effortlessly. Whether you’re replacing a broken part or simply upgrading your refrigerator’s aesthetics, this handle is the perfect solution. With easy installation, you can quickly replace your old or worn-out handle, revitalizing your appliance and enhancing your kitchen's look. Keep your LG refrigerator in optimal condition with this essential accessory, tailored to meet your appliance needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.