Shop LG
See all product information
Create Account
Refrigerator Freezer ICE CUBE TRAY
Mfr # 3390JA1150A
Zoro # G912978807
product price:Â
$
9.75
/ea
Key Features
Length
10.5905in
Height
2.9527in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3390JA1150A
- Zoro #
- G912978807
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10.5905in
- Height
- 2.9527in
Description
LG Electronics Sears Kenmore Refrigerator Freezer ICE CUBE TRAY 3390JA1150A